
- ORS® Swivel Fitting for 3/4" ID Hose
- 3/4" Tube Size
Hex Size | 1.12 in |
Thread Size | 1 3/16 |
Thread Pitch | N/A |
Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
Hole Dia. | 0.58 in |
Overall Length | 3.65 in |
Tube O.D. | 3/4 in |
Threads per Inch | 12 |
Fitting Type | ORS® Swivel |
Hose I.D. | 3/4 in |
Material | Carbon Steel |
Hose Cut-Off Factor | 1.8 in |
Rigid/Swivel | Swivel |
Weight | 0.529 LB |
