
- ORS® Swivel Fitting for 5/8" ID Hose
- 5/8" Tube Size
Threads per Inch | 14 |
Hose Cut-Off Factor | 1.81 in |
Material | Carbon Steel |
Hex Size | 1 in |
Tube O.D. | 5/8 in |
Fitting Type | ORS® Swivel |
Thread Size | 1 |
Rigid/Swivel | Swivel |
Hose I.D. | 5/8 in |
Thread Pitch | N/A |
Overall Length | 3.63 in |
Hole Dia. | 0.5 in |
Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
Weight | 0.45 LB |
