
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hose Dash Size | 8 |
Hose I.D. | 1/2 in |
Overall Length | 3.35 in |
Series | FJ9480 Series |
Thread Pitch | N/A |
Hose Cut-Off Factor | 1.71 in |
Material | Carbon Steel |
Hole Dia. | 0.38 in |
Rigid/Swivel | Swivel |
End Connection Size Code | 8 |
Hex Size | 0.88 in |
Compatible Hose | FC372, FC373, FC374, FC375, FC690 |
Thread Size | 13/16 |
Tube O.D. | 1/2 in |
Fitting Type | ORS® Swivel |
Threads per Inch | 16 |
Fitting Angle | Straight |
Style | Permanent |
Weight | 0.35 LB |
