
- Crimp Fitting
- Straight Fitting Angle
- 2.92 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Fitting Angle | Straight |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Hose Cut-Off Factor | 1.28 in |
Series | FJ9480 Series |
End Type 1 | ORS |
Hole Dia. | 0.26 in |
Rigid/Swivel | Swivel |
Overall Length | 2.92 in |
Item Type | Fitting Assembly |
Thread Size | 11/16-16 |
Hex Size 1 | 0.81 in |
Thread Sealant | No |
End Gender 1 | Female |
Weight | 0.27 LB |
