
- Crimp Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.1 in Overall Length
Fitting Angle | 90° |
Item Type | Fitting Assembly |
Overall Length | 3.1 in |
Style | Permanent |
Finish | Zinc Clear Trivalent Chromate |
End Connection Size Code | 8 |
Hole Dia. | 0.38 in |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 8 |
Hose Cut-Off Factor | 1.46 in |
Series | FJ9450 Series |
Hose I.D. | 1/2 in |
Tube O.D. | 1/2 in |
Material | Carbon Steel |
Compatible Tube O.D. | 0.5 |
Thread Size | 3/4-16 |
Compatible Hose I.D. | 0.5 |
End Type 1 | SAE 37 |
Weight | 0.36 LB |
