
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 3.72 in Overall Length
Style | Permanent |
O.D. | 1.38 in |
Tube O.D. | 1 in |
End Gender 2 | Female |
Fitting Angle | Straight |
End Type 1 | NPTF |
Compatible Tube O.D. | 1 |
Hole Dia. | 0.58 in |
End Connection Size Code | 16 |
Compatible Hose I.D. | 1 |
Thread Size | 1-11 1/2 |
Overall Length | 3.72 in |
Item Type | Fitting Assembly |
Hose Dash Size | 16 |
Hose I.D. | 1 in |
Material | Carbon Steel |
End Gender 1 | Male |
Hose Cut-Off Factor | 1.58 in |
Hex Size 1 | 1.38 in |
Series | FJ9372 Series |
End Type 2 | Line/Hose/Tube |
Weight | 0.74 LB |
