
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 4.09 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
End Gender 1 | Male |
Overall Length | 4.09 in |
O.D. | 1.43 in |
Item Type | Fitting Assembly |
Hose I.D. | 3/4 in |
Material | Teflon, Nitrile & Carbon Steel |
End Type 2 | Line/Hose/Tube |
Fitting Angle | Straight |
Thread Size | 3/4-14 |
Hole Dia. | 0.58 in |
Tube O.D. | 3/4 in |
Series | FJ9126 Series |
Hex Size 1 | 1 3/8 in |
Style | Permanent |
Hose Cut-Off Factor | 2.2 in |
Thread Sealant | No |
End Connection Size Code | 12 |
Weight | 0.63 LB |
