
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 3.1 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Material | Carbon Steel |
End Gender 1 | Male |
Overall Length | 3.1 in |
Series | FJ9126 Series |
Fitting Angle | Straight |
Thread Sealant | No |
End Type 2 | Line/Hose/Tube |
Style | Permanent |
Hose Dash Size | 6 |
Finish | Zinc |
Thread Size | 3/8-18 |
Compatible Tube O.D. | 0.375 |
Item Type | Fitting Assembly |
Hex Size 1 | 0.88 in |
Tube O.D. | 3/8 in |
Hole Dia. | 0.36 in |
Hose I.D. | 1/2 in |
Compatible Hose I.D. | 0.5 |
End Type 1 | NPTF |
End Connection Size Code | 6 |
Hose Cut-Off Factor | 1.6 in |
Weight | 0.28 LB |
