
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.43 in Overall Length
O.D. | 1.25 in |
Series | FJ9122 Series |
End Gender 2 | Female |
Thread Sealant | No |
Overall Length | 3.43 in |
End Type 1 | SAE |
Compatible Tube O.D. | 0.75 |
Tube O.D. | 3/4 in |
Hose I.D. | 3/4 in |
Material | Carbon Steel |
Style | Permanent |
End Connection Size Code | 12 |
Hex Size 2 | 1 1/8 in |
Hose Cut-Off Factor | 1.54 in |
Fitting Angle | Straight |
Hose Dash Size | 12 |
Hex Size 1 | 1 1/4 in |
Item Type | Fitting Assembly |
Hole Dia. | 0.58 in |
Compatible Hose I.D. | 0.75 |
End Gender 1 | Female |
Thread Size | 1 1/16-12 |
End Type 2 | Line/Hose/Tube |
Weight | 0.516 LB |
