
- Crimp Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Series | FJ9122 Series |
Tube O.D. | 3/4 in |
Hose I.D. | 5/8 in |
End Connection Size Code | 12 |
Hose Dash Size | 10 |
Item Type | Fitting Assembly |
Style | Permanent |
Hose Cut-Off Factor | 1.56 in |
Fitting Angle | Straight |
Weight | 0.412 LB |
