
- Crimp Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 3.42 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Style | Permanent |
End Gender 1 | Female |
Compatible Tube O.D. | 0.625 |
Overall Length | 3.42 in |
Item Type | Fitting Assembly |
Thread Size | 7/8-14 |
Material | Carbon Steel |
End Connection Size Code | 10 |
O.D. | 1.188 in |
Hex Size 2 | 1 in |
Fitting Angle | Straight |
End Type 2 | Line/Hose/Tube |
Tube O.D. | 5/8 in |
Series | FJ9122 Series |
Hose Cut-Off Factor | 1.54 in |
Hex Size 1 | 1 in |
Thread Sealant | No |
Hose I.D. | 5/8 in |
Hose Dash Size | 10 |
Hole Dia. | 0.5 in |
Weight | 0.365 LB |
