
- Crimp Fitting
- Straight Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.86 in Overall Length
Hex Size 2 | 0.81 in |
Material | Carbon Steel |
Thread Sealant | No |
Overall Length | 2.86 in |
End Gender 1 | Female |
Compatible Hose I.D. | 0.5 |
Hex Size 1 | 0.88 in |
Origin | Hose to Tube Ftg |
Compatible Tube O.D. | 0.5 |
Hose Cut-Off Factor | 1.36 in |
Hose I.D. | 1/2 in |
Hose Dash Size | 8 |
End Type 1 | SAE |
Style | Permanent |
O.D. | 0.88 in |
Hole Dia. | 0.36 in |
Tube O.D. | 1/2 in |
Fitting Angle | Straight |
End Connection Size Code | 8 |
Series | FJ9122 Series |
Thread Size | 3/4-16 |
End Type 2 | Line/Hose/Tube |
Item Type | Fitting Assembly |
End Gender 2 | Female |
Weight | 0.3 LB |
