
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.56 in Overall Length
O.D. | 0.75 in |
Style | Permanent |
End Type 2 | Line/Hose/Tube |
Tube O.D. | 3/8 in |
Compatible Tube O.D. | 0.375 |
Fitting Angle | Straight |
Compatible Hose I.D. | 0.375 |
End Gender 2 | Female |
Finish | Zinc Clear Trivalent Chromate |
End Type 1 | NPTF |
Series | FJ9121 Series |
Hose Dash Size | 6 |
Material | Carbon Steel |
Hole Dia. | 0.28 in |
Overall Length | 2.56 in |
End Gender 1 | Female |
Hose I.D. | 3/8 in |
Hose Cut-Off Factor | 1.06 in |
Hex Size 1 | 3/4 in |
Thread Sealant | No |
Item Type | Fitting Assembly |
End Connection Size Code | 6 |
Thread Size | 3/8-18 |
Weight | 0.16 LB |
