
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Fitting Description | Straight, Swivel |
End Connection Size Code | 8 |
Hose Size | 0.5 in |
Item Type | Fitting Assembly |
Fitting Angle | Straight |
Hose I.D. | 1/2 in |
Hose Dash Size | 8 |
Overall Length | 2.7 in |
Finish | Steel |
Thread Size | 1/2-14 |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Series | FJ9068 Series |
End Type 1 | NPTF |
End Gender 1 | Male |
Tube O.D. | 1/2 in |
Hose Cut-Off Factor | 1.69 in |
Weight | 0.195 LB |
