
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Thread Size | 3/8-18 |
Overall Length | 2.3 in |
End Gender 1 | Male |
Hose Dash Size | 6 |
Fitting Description | Straight, Swivel |
Hose Size | 0.375 in |
Item Type | Fitting Assembly |
End Type 1 | NPTF |
Material | Carbon Steel |
Series | FJ9068 Series |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 1.43 in |
Weight | 0.14 LB |
