
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Fitting Description | Straight, Swivel |
Thread Size | 1/4-18 |
Material | Carbon Steel, Nitrile, Brass & Teflon |
Hose I.D. | 1/4 in |
Hose Size | 0.25 in |
Fitting Angle | Straight |
Hose Dash Size | 4 |
Overall Length | 2.19 in |
Item Type | Fitting Assembly |
End Gender 1 | Male |
End Connection Size Code | 4 |
End Type 1 | NPTF |
Series | FJ9068 Series |
Tube O.D. | 1/4 in |
Outside Dia. | 1.4 in |
Hose Cut-Off Factor | 1.43 in |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.17 in |
Finish | Steel |
Hex Size 1 | 3/4 in |
O.D. | 1.4 in |
Weight | 0.105 LB |
