
- Reusable Hose Fitting
- 90° Fitting
- 1 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Size | 1 in |
Item Type | Fitting Assembly |
End Type 2 | Line/Hose/Tube |
Finish | Steel |
Thread Size | 1 5/16-12 |
Series | FJ9027 Series |
End Type 1 | SAE 37 |
Construction | Reusable |
Hose Dash Size | 16 |
End Gender 1 | Female |
Hose Cut-Off Factor | 3.28 in |
Fitting Description | 90° |
Weight | 0.0 LB |
