
- Reusable Hose Fitting
- 1 in Hose Size
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Hose Cut-Off Factor | 1 7/8 in |
Construction | Reusable |
Item Type | Nipple Assembly |
Hose Dash Size | 16 |
Series | FJ8709 Series |
Hose Size | 1 in |
End Type 1 | ORS |
Weight | 0.0 LB |
