
- Reusable Hose Fitting
- 90° Fitting
- 1 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Series | FJ8708 Series |
Hose Size | 1 in |
Hole Dia. | 0.82 in |
Compatible Tube O.D. | 1 |
Fitting Description | 90° |
Height | 1.630 in |
Outside Dia. | 1.4 in |
Hose Dash Size | 16 |
Thread Size | 1 7/16-12 |
Construction | Reusable |
End Type 2 | Line/Hose/Tube |
End Type 1 | ORS |
Working Pressure [Max] | 6,000 psi |
Hose Cut-Off Factor | 1.87 in |
Overall Length | 3.46 in |
Hex Size 1 | 1 5/8 in |
Material | Carbon Steel |
Item Type | Nipple Assembly |
Weight | 0.0 LB |
