
- Reusable Hose Fitting
- 90°, Swivel Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Thread Size | 13/16-16 |
Height | 1.150 in |
Hole Dia. | 0.36 in |
End Type 2 | Line/Hose/Tube |
Fitting Description | 90°, Swivel |
End Type 1 | ORS |
Material | Carbon Steel |
End Gender 1 | Female |
Finish | Zinc |
Hose Size | 0.5 in |
Series | FJ8708 Series |
Hose Cut-Off Factor | 1.09 in |
Overall Length | 2.72 in |
Hex Size 1 | 0.94 in |
Hose Dash Size | 8 |
Item Type | Nipple Assembly |
Weight | 0.0 LB |
