
- Crimp Fitting
- 45° Fitting Angle
- 2.99 in Overall Length
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Fitting Angle | 45° |
End Type 2 | Line/Hose/Tube |
Rigid/Swivel | Swivel |
Finish | Zinc |
Thread Size | 13/16-16 |
Height | 0.530 in |
Hex Size 1 | 0.94 in |
Overall Length | 2.99 in |
Item Type | Nipple Assembly |
Hole Dia. | 0.36 in |
End Gender 1 | Female |
Series | FJ8707 Series |
Thread Sealant | No |
Material | Carbon Steel |
Hose Cut-Off Factor | 1.37 in |
End Type 1 | ORS |
Weight | 0.0 LB |
