Skip to content Skip to navigation menu
AeroquipFJ8587-2424-331

FJ8587-2424-331

Aeroquip FJ8587 Series Crimp Fitting
Item #101218658
  • Crimp Fitting
AeroquipFJ8587-2424-331
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Crimp Fitting

features

  • Maximum durability under harsh operating conditions
  • Wide range of styles, configurations
  • Innovative designs for safety and reliability
Item Type Nipple Assembly
Style Permanent
Series FJ8587 Series
Hose Cut-Off Factor 1.67 in
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison