
- Crimp Fitting
- Straight Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 4 in Overall Length
Tube O.D. | 1 in |
Compatible Hose I.D. | 1 |
Hose Dash Size | 16 |
Hose Cut-Off Factor | 0.46 in |
Fitting Angle | Straight |
End Gender 2 | Female |
Compatible Tube O.D. | 1 |
End Gender 1 | Female |
End Connection Size Code | 16 |
O.D. | 1.48 in |
Hose I.D. | 1 in |
Item Type | Fitting Assembly |
Hole Dia. | 0.81 in |
Series | FJ7938 Series |
Material | Carbon Steel |
Overall Length | 4 in |
End Type 2 | Line/Hose/Tube |
End Type 1 | Line/Hose/Tube |
Weight | 0.8 LB |
