
- Reusable Hose Fitting
- 90°, Swivel Fitting
- 3/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Thread Size | 1 3/16-12 |
Fitting Description | 90°, Swivel |
Series | FJ7358 Series |
End Gender 1 | Female |
Hose Size | 0.75 in |
End Type 1 | ORS |
End Type 2 | Line/Hose/Tube |
Hose Cut-Off Factor | 1.7 in |
Material | Carbon Steel |
Item Type | Nipple Assembly |
Hose Dash Size | 12 |
Weight | 0.45 LB |
