
- Reusable Hose Fitting
- Straight Fitting
- 3/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Series | FJ7344 Series |
Finish | Steel |
Fitting Description | Straight |
Hose Cut-Off Factor | 2.36 in |
Hose Dash Size | 12 |
Item Type | Fitting Assembly |
End Type 1 | FPT |
Overall Length | 4.06 in |
Hose Size | 0.75 in |
Thread Size | 1 3/16-12 |
Construction | Reusable |
End Type 2 | Line/Hose/Tube |
Weight | 0.0 LB |
