
- Reusable Hose Fitting
- Straight Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Hose Size | 0.375 in |
Item Type | Fitting Assembly |
Finish | Steel |
Hose Cut-Off Factor | 1.69 in |
Series | FJ7344 Series |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 6 |
Thread Size | 11/16-16 |
Fitting Description | Straight |
End Type 1 | FPT |
Construction | Reusable |
Overall Length | 3.03 in |
Weight | 0.0 LB |
