
- Reusable Hose Fitting
- Straight Fitting
- 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Finish | Steel |
Thread Size | 9/16-18 |
End Type 2 | Line/Hose/Tube |
Construction | Reusable |
Overall Length | 2.76 in |
End Type 1 | FPT |
Hose Dash Size | 4 |
Series | FJ7344 Series |
Hose Cut-Off Factor | 1.59 in |
Hose Size | 0.25 in |
Item Type | Fitting Assembly |
Fitting Description | Straight |
Weight | 0.0 LB |
