Skip to content Skip to navigation menu
AeroquipFJ7133-0808S

FJ7133-0808S

Aeroquip FJ7133 Series Reusable Hose Fitting
Item #105460834
  • Reusable Hose Fitting
  • 1/2 in Hose Size
AeroquipFJ7133-0808S
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Reusable Hose Fitting
  • 1/2 in Hose Size

features

  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
Hose Dash Size 8
Hose Size 0.5 in
Item Type Fitting Assembly
Construction Reusable
Series FJ7133 Series
Weight 0.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison