
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 3/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Type 1 | ORS |
Overall Length | 2.07 in |
Hose Size | 0.75 in |
Item Type | Fitting Assembly |
Fitting Description | Straight, Swivel |
Material | Carbon Steel |
Hose Dash Size | 12 |
Series | FJ7044 Series |
End Type 2 | Line/Hose/Tube |
End Gender 1 | Female |
Hose Cut-Off Factor | 1.12 in |
Thread Size | 1 3/16-12 |
Weight | 0.2 LB |
