
- Reusable Hose Fitting
- Straight, Swivel Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 0.49 in |
Fitting Description | Straight, Swivel |
Overall Length | 1.5 in |
Hose Size | 0.5 in |
Hose Dash Size | 8 |
End Type 2 | Line/Hose/Tube |
Series | FJ7044 Series |
Thread Size | 13/16-16 |
Material | Carbon Steel |
End Type 1 | ORS |
End Gender 1 | Female |
Weight | 0.14 LB |
