
- Reusable Hose Fitting
- 45°, Swivel Fitting
- 1/2 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
End Gender 1 | Female |
Thread Size | 13/16-16 |
Hose Size | 0.5 in |
Item Type | Fitting Assembly |
Hose Cut-Off Factor | 1.32 in |
End Type 1 | ORS |
Fitting Description | 45°, Swivel |
Material | Carbon Steel |
Series | FJ7023 Series |
Hose Dash Size | 8 |
End Type 2 | Line/Hose/Tube |
Weight | 0.0 LB |
