
- Reusable Hose Fitting
- 45°, Swivel Fitting
- 1/4 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Series | FJ7023 Series |
Material | Carbon Steel |
Item Type | Fitting Assembly |
Hose Dash Size | 4 |
Hose Cut-Off Factor | 0.89 in |
Fitting Description | 45°, Swivel |
Hose Size | 0.25 in |
End Type 1 | ORS |
End Gender 1 | Female |
Thread Size | 9/16-18 |
End Type 2 | Line/Hose/Tube |
Weight | 0.0 LB |
