
- Crimp Fitting
- Straight Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 1.62 in Overall Length
Fitting Angle | Straight |
Compatible Hose I.D. | 0.375 |
Hex Size 1 | 13/16 in |
Hose I.D. | 3/8 in |
End Gender 1 | Female |
Hose Cut-Off Factor | 1.14 in |
Item Type | Nipple Assembly |
Hole Dia. | 0.25 in |
Hex Size 2 | 11/16 in |
Finish | Zinc Clear Trivalent Chromate |
Overall Length | 1.62 in |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 6 |
End Gender 2 | Male |
Style | Permanent |
Series | FJ6737 Series |
O.D. | 0.812 in |
Compatible Tube O.D. | 0.375 |
Thread Sealant | No |
Tube O.D. | 3/8 in |
Thread Size | 11/16-16 |
Material | Carbon Steel |
End Type 1 | ORS |
Weight | 0.0 LB |
