
- Crimp Fitting
- 3.72 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Overall Length | 3.72 in |
Series | FJ6515 Series |
Height | 1.060 in |
Hex Size 1 | 1.88 in |
Weight | 0.0 LB |
