
- Crimp Fitting
- 45° Fitting Angle
- 1 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 3.46 in Overall Length
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
End Type 2 | Line/Hose/Tube |
Thread Size | 1 7/16-12 |
Hose I.D. | 1 in |
Hex Size 1 | 1 5/8 in |
Item Type | Nipple Assembly |
End Type 1 | ORS |
Overall Length | 3.46 in |
Thread Sealant | No |
End Gender 1 | Female |
Hose Cut-Off Factor | 2.245 in |
Series | FJ6515 Series |
Tube O.D. | 1 in |
Fitting Angle | 45° |
Finish | Zinc |
Material | Carbon Steel |
Weight | 0.0 LB |
