
- Crimp Fitting
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
Series | FJ6417 Series |
Hose Cut-Off Factor | 1.15 in |
Material | Carbon Steel |
Style | Permanent |
Item Type | Nipple Assembly |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Weight | 0.0 LB |
