
- Reusable Hose Fitting
- 135° Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Overall Length | 2.14 in |
Thread Size | 5/8-18 |
Hex Size 1 | 3/4 in |
Fitting Description | 135° |
Height | 2 1/4 in |
End Type 2 | Line/Hose/Tube |
Hose Dash Size | 6 |
Finish | Zinc |
Item Type | Nipple Assembly |
Hose Cut-Off Factor | 0.79 in |
Material | Carbon Steel |
Hose Size | 0.375 in |
End Gender 1 | Female |
Construction | Reusable |
Series | FJ6074 Series |
Weight | 0.0 LB |
