
- Reusable Hose Fitting
- 60° Fitting
- 3/8 in Hose Size
features
- Fit for wide range of applications
- Durable and dependable
- Cut assembly times and boost production
Construction | Reusable |
Hex Size 1 | 3/4 in |
End Type 2 | Line/Hose/Tube |
Thread Size | M18x1.5 |
Fitting Description | 60° |
Series | FJ6073 Series |
Hose Size | 0.375 in |
Item Type | Nipple Assembly |
Height | 1.640 in |
Material | Carbon Steel |
End Gender 1 | Female |
Hose Cut-Off Factor | 1.85 in |
Overall Length | 3.2 in |
Finish | Zinc |
Hose Dash Size | 6 |
Weight | 0.0 LB |
