
- Field Attachable Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 5.67 in Overall Length
Fitting Angle | Straight |
Series | FJ5995 Series |
Compatible Tube O.D. | 0.75 |
Item Type | Fitting Assembly |
Tube O.D. | 3/4 in |
End Gender 1 | Male |
End Type 1 | Barb |
Hose I.D. | 3/4 in |
Hose Cut-Off Factor | 2.52 in |
Hole Dia. | 0.47 in |
Finish | Zinc Clear Trivalent Chromate |
Compatible Hose I.D. | 0.75 |
Thread Sealant | No |
Dash Size | 12 |
Material | Carbon Steel |
End Type 2 | Line/Hose/Tube |
Hex Size 1 | 0.55 in |
Overall Length | 5.67 in |
End Gender 2 | Male |
F Ref | 1.26 in |
A Ref | 5.67 in |
Hose Size | #12 |
D Ref | 2.52 in |
Weight | 0.0 LB |
