
- Field Attachable Fitting
- 90° Fitting Angle
- 3/4 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 3.46 in Overall Length
Thread Sealant | No |
Rigid/Swivel | Swivel |
Temperature Range [Max] | 250 °F |
Hose Cut-Off Factor | 1.78 in |
Temperature Range [Min] | -40 °F |
End Gender 2 | Male |
Tube O.D. | 3/4 in |
Hex Size 2 | 1 1/4 in |
Thread Size | 1 3/16-12 |
Finish | Zinc Clear Trivalent Chromate |
Dash Size | 16 |
Hole Dia. | 0.65 in |
Compatible Tube O.D. | 0.75 |
End Gender 1 | Female |
Item Type | Nipple Assembly |
End Type 2 | Line/Hose/Tube |
Fitting Angle | 90° |
Series | FJ5994 Series |
Overall Length | 3.46 in |
Compatible Hose I.D. | 1 |
Material | Carbon Steel |
End Type 1 | ORS |
Hose I.D. | 1 in |
Hex Size 1 | 1.375 in |
Outside Dia. | 1.375 in |
Weight | 0.0 LB |
