
- Field Attachable Fitting
- 90° Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.36 in Overall Length
Temperature Range [Max] | 250 °F |
Hex Size 1 | 1 3/8 in |
Material | Carbon Steel |
Compatible Hose I.D. | 0.75 |
End Gender 1 | Female |
Dash Size | 12 |
Outside Dia. | 1.38 in |
Hex Size 2 | 1 1/4 in |
Overall Length | 3.36 in |
End Type 1 | ORS |
Temperature Range [Min] | -40 °F |
Tube O.D. | 3/4 in |
Fitting Angle | 90° |
End Type 2 | Line/Hose/Tube |
Thread Sealant | No |
Rigid/Swivel | Swivel |
Hose I.D. | 3/4 in |
End Gender 2 | Male |
Series | FJ5994 Series |
Thread Size | 1 3/16-12 |
Item Type | Nipple Assembly |
Hole Dia. | 0.47 in |
Compatible Tube O.D. | 0.75 |
Hose Cut-Off Factor | 1.78 in |
Finish | Zinc Clear Trivalent Chromate |
Weight | 0.5 LB |
