
- Field Attachable Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 1/2 in Hose Inside Diameter
- 2.74 in Overall Length
Temperature Range [Max] | 250 °F |
Outside Dia. | 0.94 in |
Compatible Tube O.D. | 0.5 |
Material | Carbon Steel |
Thread Sealant | No |
Compatible Hose I.D. | 0.5 |
Rigid/Swivel | Swivel |
End Type 2 | Line/Hose/Tube |
Tube O.D. | 1/2 in |
Hose I.D. | 1/2 in |
End Gender 1 | Female |
Hex Size 1 | 0.94 in |
Temperature Range [Min] | -40 °F |
Hose Cut-Off Factor | 1.2 in |
Hex Size 2 | 5/8 in |
Series | FJ5994 Series |
Hole Dia. | 0.32 in |
End Type 1 | ORS |
End Gender 2 | Male |
Fitting Angle | 90° |
Item Type | Nipple Assembly |
Finish | Zinc Clear Trivalent Chromate |
Dash Size | 8 |
Overall Length | 2.74 in |
Thread Size | 13/16-16 |
Weight | 0.0 LB |
