
- Field Attachable Fitting
- 90° Fitting Angle
- 3/8 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 2.5 in Overall Length
Fitting Angle | 90° |
Item Type | Nipple Assembly |
Overall Length | 2.5 in |
Tube O.D. | 3/8 in |
Hex Size 2 | 1/2 in |
Thread Size | 11/16-16 |
Compatible Tube O.D. | 0.375 |
Temperature Range [Min] | -40 °F |
Dash Size | 6 |
End Gender 1 | Female |
Outside Dia. | 0.81 in |
Rigid/Swivel | Swivel |
Hose Cut-Off Factor | 0.98 in |
Hex Size 1 | 0.81 in |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.22 in |
Temperature Range [Max] | 250 °F |
End Type 1 | ORS |
Compatible Hose I.D. | 0.375 |
Material | Carbon Steel |
Hose I.D. | 3/8 in |
Thread Sealant | No |
Finish | Zinc Clear Trivalent Chromate |
End Gender 2 | Male |
Series | FJ5994 Series |
Weight | 0.0 LB |
