
- Field Attachable Fitting
- 90° Fitting Angle
- 5/8 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 4.24 in Overall Length
Hose Cut-Off Factor | 2.67 in |
Compatible Tube O.D. | 0.625 |
Material | Carbon Steel |
Compatible Hose I.D. | 0.75 |
Dash Size | 12 |
Hex Size 1 | 1 1/16 in |
Overall Length | 4.24 in |
Thread Sealant | No |
Outside Dia. | 1.25 in |
Finish | Zinc Clear Trivalent Chromate |
Hose I.D. | 3/4 in |
Thread Size | 7/8-14 |
Hex Size 2 | 1 1/4 in |
End Gender 1 | Female |
End Type 1 | ORS |
Item Type | Nipple Assembly |
Fitting Angle | 90° |
Tube O.D. | 5/8 in |
End Gender 2 | Male |
Series | FJ5985 Series |
End Type 2 | Line/Hose/Tube |
Hole Dia. | 0.47 in |
A Ref | 4.24 in |
Hose Size | 12 |
Hex 1 Ref | 1.06 in |
D Ref | 2.67 in |
H Ref | 1.89 in |
Weight | 0.0 LB |
