
- Field Attachable Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 3.78 in Overall Length
Overall Length | 3.78 in |
Outside Dia. | 1 in |
Hole Dia. | 0.37 in |
Tube O.D. | 1/2 in |
Hose Cut-Off Factor | 2.23 in |
End Gender 1 | Female |
End Type 1 | ORS |
End Gender 2 | Male |
Hex Size 1 | 7/8 in |
Hex Size 2 | 1 in |
Hose I.D. | 5/8 in |
Dash Size | 10 |
Compatible Hose I.D. | 0.625 |
Item Type | Nipple Assembly |
Thread Sealant | No |
Finish | Zinc Clear Trivalent Chromate |
End Type 2 | Line/Hose/Tube |
Material | Carbon Steel |
Thread Size | 3/4-16 |
Series | FJ5985 Series |
Fitting Angle | 90° |
Compatible Tube O.D. | 0.5 |
Hose Size | 10 |
Weight | 0.2 LB |
