
- Field Attachable Fitting
- 90° Fitting Angle
- 1/2 in Tube Outside Diameter
- 3/8 in Hose Inside Diameter
- 3.86 in Overall Length
Dash Size | 6 |
End Gender 1 | Female |
Hose I.D. | 3/8 in |
Series | FJ5985 Series |
Finish | Zinc Clear Trivalent Chromate |
End Type 1 | ORS |
Thread Sealant | No |
Material | Carbon Steel |
Thread Size | 3/4-16 |
Hex Size 1 | 7/8 in |
Hex Size 2 | 1 in |
Fitting Angle | 90° |
Item Type | Nipple Assembly |
Compatible Tube O.D. | 0.5 |
Tube O.D. | 1/2 in |
End Type 2 | Line/Hose/Tube |
Outside Dia. | 1 in |
Compatible Hose I.D. | 0.375 |
Hose Cut-Off Factor | 2.33 in |
Hole Dia. | 0.22 in |
Overall Length | 3.86 in |
Hex 1 Ref | 0.88 in |
A Ref | 3.86 in |
Hose Size | 6 |
D Ref | 2.33 in |
H Ref | 1.62 in |
Weight | 0.562 LB |
