
- Field Attachable Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 4.25 in Overall Length
End Gender 2 | Male |
Hex Size 1 | 1 1/4 in |
Compatible Tube O.D. | 0.75 |
End Gender 1 | Female |
Finish | Zinc Clear Trivalent Chromate |
End Type 2 | Line/Hose/Tube |
Hose I.D. | 3/4 in |
Series | FJ5984 Series |
Tube O.D. | 3/4 in |
Hose Cut-Off Factor | 2.67 in |
End Type 1 | ORS |
Material | Carbon Steel |
Overall Length | 4.25 in |
Dash Size | 12 |
Compatible Hose I.D. | 0.75 |
Outside Dia. | 1.25 in |
Hole Dia. | 0.47 in |
Thread Size | 1 1/16-14 |
Fitting Angle | Straight |
Item Type | Fitting Assembly |
Thread Sealant | No |
Hose Size | 12 |
Weight | 0.0 LB |
