
- Field Attachable Fitting
- Straight Fitting Angle
- 3/4 in Tube Outside Diameter
- 5/8 in Hose Inside Diameter
- 4.25 in Overall Length
Hose I.D. | 5/8 in |
Item Type | Nipple Assembly |
Finish | Zinc Clear Trivalent Chromate |
Overall Length | 4.25 in |
End Type 1 | ORS |
End Type 2 | Line/Hose/Tube |
Fitting Angle | Straight |
Thread Sealant | No |
Series | FJ5984 Series |
Dash Size | 10 |
End Gender 2 | Male |
Material | Carbon Steel |
Compatible Hose I.D. | 0.625 |
Hex Size 1 | 1 1/4 in |
Hose Cut-Off Factor | 2.62 in |
Compatible Tube O.D. | 0.75 |
Tube O.D. | 3/4 in |
Thread Size | 1 1/16-14 |
Outside Dia. | 1.25 in |
End Gender 1 | Female |
Hex 1 Ref | 1.25 in |
Hose Size | 10 |
A Ref | 4.25 in |
D Ref | 2.62 in |
Weight | 0.0 LB |
