
- Field Attachable Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 1 in Hose Inside Diameter
- 3.76 in Overall Length
Material | Carbon Steel |
Hex Size 1 | 1 1/16 in |
Construction | Permanent |
End Type 2 | Line/Hose/Tube |
End Gender 2 | Male |
Fitting Angle | Straight |
Outside Dia. | 1.063 in |
Hose Cut-Off Factor | 2.08 in |
Hole Dia. | 0.47 in |
Tube O.D. | 5/8 in |
Series | FJ5984 Series |
Compatible Hose I.D. | 1 |
Thread Sealant | No |
Hose I.D. | 1 in |
Finish | Zinc Clear Trivalent Chromate |
End Type 1 | ORS |
Dash Size | 16 |
Item Type | Nipple Assembly |
Thread Size | 7/8-14 |
End Gender 1 | Female |
Compatible Tube O.D. | 0.625 |
Overall Length | 3.76 in |
Weight | 0.0 LB |
