
- Field Attachable Fitting
- Straight Fitting Angle
- 5/8 in Tube Outside Diameter
- 3/4 in Hose Inside Diameter
- 3.66 in Overall Length
Hole Dia. | 0.47 in |
Item Type | Fitting Assembly |
End Gender 2 | Male |
End Type 1 | ORS |
End Gender 1 | Female |
End Type 2 | Line/Hose/Tube |
Fitting Angle | Straight |
Thread Size | 7/8-14 |
Overall Length | 3.66 in |
Tube O.D. | 5/8 in |
Hose I.D. | 3/4 in |
Material | Carbon Steel |
Outside Dia. | 1.06 in |
Compatible Tube O.D. | 0.625 |
Series | FJ5984 Series |
Hex Size 1 | 1 1/16 in |
Finish | Zinc Clear Trivalent Chromate |
Thread Sealant | No |
Dash Size | 12 |
Compatible Hose I.D. | 0.75 |
Hose Cut-Off Factor | 2.08 in |
A Ref | 3.66 in |
Hose Size | 12 |
D Ref | 2.08 in |
Hex 1 Ref | 1.06 in |
Weight | 0.286 LB |
